This product requires certification to purchase.

Wall Mount Tub Filler in Matte Black (Handles Sold Separately)

Delta Faucet

Tetra™ Wall Mount Tub Filler in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #DT5789BLLHPWL
  • Item #10037123
  • Manufacturer Part #T5789-BLLHP-WL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Wall Mount Tub Filler in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #DT5789BLLHPWL
  • Item #10037123
  • Manufacturer Part #T5789-BLLHP-WL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Quincy, MA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 3-hole 8-inch wall installations
  • Trim kit only, must order valve rough (R3500-WL) separately to complete the unit
  • 1/4 turn stops
  • Optional red/blue glide rings included
  • Accommodates wall thickness from 1/8-inch to 3-3/4-inch
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Easy installation allows for above-deck customization
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Tetra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-3/4 in
Faucet Material:
Brass
Faucet Type:
Tub Filler
Flow Rate:
18.0 gpm
Handle Material:
Brass
Height:
2-31/100 in
Installation Type:
Tub Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
2-31/100 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11-1/4 in
UPC:
195205048435
WaterSense Labeled:
Yes