This product requires certification to purchase.

Toilet Tissue Holder in Stainless Steel

Delta Faucet

Broderick™ Toilet Tissue Holder in Stainless Steel

  • Fast #
  • Part #D784500SS
  • Item #10349938
  • Manufacturer Part #784500-SS
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Toilet Tissue Holder in Stainless Steel

  • Fast #
  • Part #D784500SS
  • Item #10349938
  • Manufacturer Part #784500-SS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Broderick® Bath Collection
  • Tissue holder with pivoting arm
  • Extends 3-9/16 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware included with product
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Broderick™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
8-1/4 in
Hardware Included:
Yes
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Zinc
UPC:
195205083672
Width:
6-1/2 in