This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Chrome

You last purchased this on
 
Delta Faucet

Touch-Clean® Multi Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D51386PR
  • Item #9575704
  • Manufacturer Part #51386-PR
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Touch-Clean® Multi Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D51386PR
  • Item #9575704
  • Manufacturer Part #51386-PR
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lum coat™ Finishes easily wipe clean without cleaners and chemicals
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Soft Waterfall spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Certified dual neper check valves for backflow protection
  • 60-82 in. (1524 mm - 2083 mm) stretchable metal hose
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Touch-Clean®
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat® Chrome
Depth:
4-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
24-63/100 in
Hose Included:
Yes
Hose Length:
60 in
Pause Control:
Yes
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Spray Type:
Full, Pause
WaterSense Labeled:
Yes