18 in. Grab Bar in Matte Black
Traditional 18 in. Grab Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Decorative grab bar
- Diameter: 1-1/4 in.
- Extends 2-3/4 in. from wall
- Concealed mounting
- Diameter flanges: 3 in.
- Wall clearance: 1-1/2 in.
- Mounting hardware included
- Grab bar wall anchor included
- Supports up to 500 lbs when properly installed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Industrial, Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-97/100 in
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Projection:
- 3 in
- Weight Capacity:
- 500 lb
- Width:
- 18 in