This product requires certification to purchase.

24 in. Grab Bar

You last purchased this on
 
Delta Faucet

Traditional 24 in. Grab Bar

  • Fast #
  • Part #D41624
  • Item #4783758
  • Manufacturer Part #41624
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Traditional 24 in. Grab Bar

  • Fast #
  • Part #D41624
  • Item #4783758
  • Manufacturer Part #41624
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Decorative grab bar
  • Diameter: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Concealed mounting
  • Diameter flanges: 3 in.
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
No
Projection:
3 in
Width:
24 in