Transitional Beverage Faucet inChampagne Bronze
Transitional Beverage Faucet inChampagne Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Works with RO systems, filtered water systems, chillers, or as a cold water tap
- Spout swings 360°
- Single lever handle design
- Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
- Mounting wrench to assist in tightening mounting nut securely
- Integrated supply tube with 3/8 in. compression fitting
- DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Recommend minimum 2-1/2 in. clearance to backsplash
- Single hole installation
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 6-1/2 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 9-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Zinc
- NSF Certified:
- No
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 5-3/50 in
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No
- WaterSense Labeled:
- Yes