1-Hook Robe Hook in Brilliance® Stainless
Trillian™ 1-Hook Robe Hook in Brilliance® Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 2-3/25 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-1/8 in
- UPC:
- 034449948456
- Width:
- 1 in