24 in. Towel Bar in Black Stainless
Trillian™ 24 in. Towel Bar in Black Stainless
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Depth:
- 3-2/5 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-3/8 in