30 in. Towel Bar in Brilliance® Stainless
Trillian™ 30 in. Towel Bar in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1 in
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 3-2/5 in
- Hardware Included:
- Yes
- Height:
- 1 in
- Length:
- 30 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- Width:
- 30 in