This product requires certification to purchase.

8 in. Towel Bar in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Trillian™ 8 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D74308SS
  • Item #8795457
  • Manufacturer Part #74308-SS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trillian™ 8 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D74308SS
  • Item #8795457
  • Manufacturer Part #74308-SS
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 405
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Trillian™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
3-2/5 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1 in
IAPMO Listed:
No
Length:
8 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8 in