This product requires certification to purchase.

Right-Hand/Left-Hand Trip Lever in Stainless

You last purchased this on
 
Delta Faucet

Trillian™ Right-Hand/Left-Hand Trip Lever in Stainless

  • Fast #
  • Part #D74360SS
  • Item #8795320
  • Manufacturer Part #74360-SS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trillian™ Right-Hand/Left-Hand Trip Lever in Stainless

  • Fast #
  • Part #D74360SS
  • Item #8795320
  • Manufacturer Part #74360-SS
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 720
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brilliance® finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Toilet Tank
Collection:
Trillian™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Length:
4-7/10 in
Material:
Zinc
Trip Lever Location:
Right-Hand/Left-Hand