This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Lumicoat® Black Stainless

Delta Faucet

Trillian Single Handle Pressure Balancing Valve Trim in Lumicoat® Black Stainless

  • Fast #
  • Part #DT14043KSPR
  • Item #9575163
  • Manufacturer Part #T14043-KS-PR
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian Single Handle Pressure Balancing Valve Trim in Lumicoat® Black Stainless

  • Fast #
  • Part #DT14043KSPR
  • Item #9575163
  • Manufacturer Part #T14043-KS-PR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function cartridge
  • ADA compliant metal lever handle
  • Temperature only controlled with handle
  • Back-to-back installation capability
  • Red/blue temperature indicator markings
  • Valve only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Collection:
Trillian
Color Finish Category:
Blacks
Color Finish Name:
Lumicoat Black Stainless
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-3/5 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function:
Single
Trim Only:
Yes
UPC:
195205002055
Valve Trim Type:
Pressure Balancing
Width:
6-3/5 in