Wall Toilet Tissue Holder in Chrome
Trillian™ Wall Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 405-
Pick Up: 1 Available in Pittsburgh, PA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1 in
- Base Plate Width:
- 1 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Trillian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-4/5 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-7/16 in
- Width:
- 8 in