This product requires certification to purchase.

12 in. Towel Bar in Polished Chrome

You last purchased this on
 
Delta Faucet

Trinsic® 12 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D75912
  • Item #4625306
  • Manufacturer Part #75912
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 12 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D75912
  • Item #4625306
  • Manufacturer Part #75912
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extends 3 1/2" from wall
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-1/8 in
Base Plate Width:
1-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
13-5/8 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8 in