12 in. Towel Bar in Stainless
Trinsic® 12 in. Towel Bar in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Extends 3 1/2" from wall
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-1/8 in
- Base Plate Width:
- 1-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3-3/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-1/8 in
- IAPMO Listed:
- No
- Length:
- 13-5/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- Width:
- 12 in