13 oz. Deck Mount Metal Soap & Lotion Dispenser in Arctic Stainless
Trinsic® 13 oz. Deck Mount Metal Soap & Lotion Dispenser in Arctic Stainless
Frequently Purchased Together
Product Details
Product Details
- Metal construction to increase product quality and performance
- Slimmer metal soap heads with better design
- Uses the existing soap bottle and pump mechanism
- Refillable from above the deck
- 13 oz. capacity
- Includes refill funnel
- 3 in. maximum deck thickness
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Height:
- 2-5/8 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Spout Reach:
- 3-1/8 in
- Weight:
- 1.414 lb