2-1/2 in. Plastic VoiceIQ Module for Touch2O
Trinsic® 2-1/2 in. Plastic VoiceIQ Module for Touch2O
Frequently Purchased Together
Product Details
Product Details
- Pairs with Amazon® Alexa®- and Google® Assistant-enabled devices
- Retrofit any Delta® Touch2O® faucet manufactured after 01/01/2018 using EP100855 VoiceIQ® Module
- Allows the faucet to respond to voice commands, touch activation and manual operation of the faucet above the deck using the handle
- Amazon®, Alexa® and all related logos are registered trademarks of Amazon Technologies, Inc.
- Google® Assistant is a registered trademark of Google LLC.
- VoiceIQ® Technology is not created by, affiliated with, or supported by Google LLC or Amazon Technologies, Inc.
- Includes VoiceIQ® module, 9 volt power supply, cable
Documents
Specifications
- Brand Model Compatibility:
- Touch2O
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Depth:
- 1 in
- Faucet Part Type:
- Miscellaneous Part
- GSA Approved:
- No
- Height:
- 4-13/100 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains and can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.