2-5/8 in. 13 oz. Kitchen Soap Dispenser
Trinsic® 2-5/8 in. 13 oz. Kitchen Soap Dispenser
Frequently Purchased Together
Product Details
Product Details
- Metal construction to increase product quality and performance
- Slimmer metal soap heads with better design
- Uses the existing soap bottle and pump mechanism
- Refillable from above deck
- 13 oz. capacity
- Includes refill funnel
- 3 in. maximum deck thickness
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Spout Reach:
- 3-1/8 in
- Spring Loaded:
- No
- Weight:
- 1.414 lb