24 in. Towel Bar
Trinsic® 24 in. Towel Bar
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Trinsic bath collection
- Extends 3-5/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 1-1/8 in. H x 3-5/16 in. D x 26-1/4 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 3-31/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-1/8 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-5/16 in