This product requires certification to purchase.

31 in. Towel Bar in Venetian Bronze

You last purchased this on
 
Delta Faucet

Trinsic® 31 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D75930RB
  • Item #4625348
  • Manufacturer Part #75930-RB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 31 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D75930RB
  • Item #4625348
  • Manufacturer Part #75930-RB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 3-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/4 in. H x 3-3/8 in. D x 33-1/4 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-19/50 in
Diameter:
33-1/4 in
Height:
2-1/4 in
Installation Type:
Wall Mount
Length:
33-1/4 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/8 in
Width:
33-1/4 in