This product requires certification to purchase.

8 in. Escutcheon Polished Chrome

You last purchased this on
 
Delta Faucet

Trinsic® 8 in. Escutcheon Polished Chrome

  • Fast #
  • Part #DRP64070
  • Item #4203530
  • Manufacturer Part #RP64070
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 8 in. Escutcheon Polished Chrome

  • Fast #
  • Part #DRP64070
  • Item #4203530
  • Manufacturer Part #RP64070
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
1/2 in
Material:
Zinc
NSF Certified:
No