This product requires certification to purchase.

9 in. Spout Assembly in Chrome

You last purchased this on
 
Delta Faucet

Trinsic® 9 in. Spout Assembly in Chrome

  • Fast #
  • Part #DRP77706
  • Item #4919037
  • Manufacturer Part #RP77706
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 9 in. Spout Assembly in Chrome

  • Fast #
  • Part #DRP77706
  • Item #4919037
  • Manufacturer Part #RP77706
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
1959LF Bar Faucet
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Spout Assembly
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
1-13/16 in
IAPMO Listed:
No
Length:
9 in
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
9-5/8 in