Trinsic®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 540.00-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Trinsic bath collection
- Extends 1 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Installation Type:
- Front Mount, Side Mount
- Length:
- 3 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in