Trinsic®
Frequently Purchased Together
Product Details
Product Details
- Single function H2Okinetic® technology shower head
- Monitor® 14 Series pressure balanced single handle bath mixing valve trim
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 9-69/100 in
- Faucet Connection:
- CWT Slip On
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-15/16 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- Yes
- Width:
- 3-3/16 in