Trinsic®
Frequently Purchased Together
Product Details
Product Details
- Coordinating hand shower included
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: full body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- ADA compliant
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
- Hand shower includes double check valves for backflow protection
- Single hole installation
- High-arc spout swivels 360 degrees
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 11-3/4 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41 in
- Hose Length:
- 80 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 37 in
- Spout Type:
- Swivel
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- Yes
- Width:
- 9-3/4 in