Escutcheon in Champagne Bronze
Trinsic® Escutcheon in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No