Left-Hand Trip Lever in Chrome
Trinsic® Left-Hand Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 540-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal mount
- 2-3/8 in. long
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Installation Type:
- Front Mount, Side Mount
- Length:
- 3 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in