This product requires certification to purchase.

Lift Rod in Polished Chrome

You last purchased this on
 
Delta Faucet

Trinsic® Lift Rod in Polished Chrome

  • Fast #
  • Part #DRP74666
  • Item #4490259
  • Manufacturer Part #RP74666
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Lift Rod in Polished Chrome

  • Fast #
  • Part #DRP74666
  • Item #4490259
  • Manufacturer Part #RP74666
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1950
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
No
Material:
Brass
Product Type:
Faucet