This product requires certification to purchase.

Non-Diverter Tub Spout in Matte Black

You last purchased this on
 
Delta Faucet

Trinsic® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP77350BL
  • Item #7303076
  • Manufacturer Part #RP77350BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP77350BL
  • Item #7303076
  • Manufacturer Part #RP77350BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with Trinsic bathroom collection (sold separately)
  • Non-diverting
  • 7 in. total length
  • Slip-on spout for ½ in. C.W.T.
  • Durable non-metallic construction
  • RP33794 adapter assembly included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-19/50 in
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
5 gpm
GSA Approved:
No
Height:
3-19/100 in
Installation Type:
Wall Mount
Length:
7 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Non-Diverter
WaterSense Labeled:
No