This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Trinsic® One Handle Single Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14459CZ
  • Item #4482981
  • Manufacturer Part #T14459-CZ
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® One Handle Single Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14459CZ
  • Item #4482981
  • Manufacturer Part #T14459-CZ
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Spray settings include: H2OKinetic
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Diameter:
5-13/32 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Type:
Slip On, Pull Up
Spray Type:
Full
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes