Repair Kit for T70130 Series
Trinsic® Repair Kit for T70130 Series
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Trinsic®
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- Fits Model:
- T70130 Series
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No