Single Handle Diverter Valve Trim in Matte Black
Trinsic® Single Handle Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 468-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes cartridge
- 3 individual positions, 3 shared positions
- For use with R11000 diverter rough-in
- Trim kit only, must purchase rough separately
- ADA compliant
- 6-setting, 3-port diverter
- Perfectly coordinates with the Delta Trinsic bath collection
- Valve is not included, must purchase separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No