This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Champagne Bronze

You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Champagne Bronze

  • Fast #
  • Part #D9159TVCZDST
  • Item #7955934
  • Manufacturer Part #9159TV-CZ-DST
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Champagne Bronze

  • Fast #
  • Part #D9159TVCZDST
  • Item #7955934
  • Manufacturer Part #9159TV-CZ-DST
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • VoiceIQ Technology links proven platforms – Amazon® Alexa® or Google® Assistant-enabled devices and Delta Touch2O Technology faucets – into a next-generation solution
  • Voice Activation can turn the water on and off, pour specific amounts, and even warm up using your voice enabled device
  • Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
  • Requires 6 AA or 6 C batteries and A/C wall adapter (included)
  • For installation and continued operation of VoiceIQ™ Technology, a wall outlet underneath the sink which isn’t controlled by a switch is required
  • Touch anywhere on the kitchen spout with your wrist or forearm to start and stop the flow of water or use the single handle manually
  • Check your water temperature from across the room using the TempSense® LED indicator light that changes color to reflect water temperature
  • Patented DIAMOND Seal Technology reduces leak points and lasts twice as long as the industry standard-ensuring leak-free operation for the life of the kitchen faucet (Industry standard is based on ASME A112.18.1 of 500,000 cycles)
  • MagnaTite Docking uses a powerful magnet to snap your kitchen sprayer into place so it stays docked and doesn’t droop over time like other kitchen faucets
  • Designed to fit 1 or 3-hole 8 in. installation configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-11/16 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Touch Activated, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery, Plug-in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains and can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
Side Spray:
No
Spout Height:
15-69/100 in
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No