This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Trinsic® Two Handle Centerset Bathroom Sink Faucet in Brilliance® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Two Handle Centerset Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D2559CZMPUDST
  • Item #9530166
  • Manufacturer Part #2559-CZMPU-DST
3.7 out of 5 Customer Rating
Two Handle Centerset Bathroom Sink Faucet

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 3-hole 4 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • 3/8 in. O.D. straight PEX supply tubes
  • 1/4 turn handle stops
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
6-1/2 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
8-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-69/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5-7/8 in
Spout Reach:
5 in
Spout Type:
Fixed, High Arc
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT14459BL
Item #7290711
3.4 out of 5 Customer Rating
Requires Certification
Part #DT14259BL
Item #7290745
4.1 out of 5 Customer Rating
Requires Certification
Part #DT2759BL
Item #7290703
4.5 out of 5 Customer Rating
Requires Certification
Part #D3559CZMPUDST
Item #4428136
4.5 out of 5 Customer Rating
Requires Certification
Part #DT17259BL
Item #7290750
3.7 out of 5 Customer Rating
Requires Certification
Part #D58420CZPR
Item #9878147
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D3559BLPDDST
Item #10125481
4.7 out of 5 Customer Rating
Requires Certification
Part #D559LFBLLPU
Item #7290726
4 out of 5 Customer Rating
Requires Certification
Part #D3559RBPDDST
Item #10125484
5 out of 5 Customer Rating
Requires Certification
Part #D3559CZMPUDST
Item #4428136
4.5 out of 5 Customer Rating
Requires Certification
Part #D759BLDST
Item #7290689
5 out of 5 Customer Rating
Requires Certification
Part #D559HABLDST
Item #7290749
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing