This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Chrome

Delta Faucet

Trinsic® Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT17T059
  • Item #5109681
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT17T059
  • Item #5109681
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure® thermostatic valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • ADA Compliant
  • Set ideal temperature and adjust volume separately
  • Backed by Delta Faucet’s lifetime limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
Width:
6-1/2 in