This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Trinsic® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D3558RBMPUDST
  • Item #9798429
  • Manufacturer Part #3558-RBMPU-DST
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D3558RBMPUDST
  • Item #9798429
  • Manufacturer Part #3558-RBMPU-DST
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 3-hole 4-16 inch installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 3/8" compression fittings
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Diamond Coated Ceramic
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
6-14/25 in
Drain Included:
Yes
Faucet Center Size:
4 in - 16 in
Faucet Connection Size:
3/8 in
Faucet Height:
8-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Knob
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-5/16 in
Spout Reach:
5-7/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes