Wall Mount Toilet Tissue Holder in Venetian Bronze
Trinsic® Wall Mount Toilet Tissue Holder in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
Pick Up: 0 Available in Indianapolis, IN - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Trinsic bath collection
- Extends 3-5/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 1-1/8 in. H x 3-5/16 in. D x 7 in. W
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-13/100 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-5/16 in