This product requires certification to purchase.

Wall Mount Toilet Tissue Holder

You last purchased this on
 
Delta Faucet

Trinsic® Wall Mount Toilet Tissue Holder

  • Fast #
  • Part #D75950BL
  • Item #7290655
  • Manufacturer Part #75950-BL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Wall Mount Toilet Tissue Holder

  • Fast #
  • Part #D75950BL
  • Item #7290655
  • Manufacturer Part #75950-BL
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3.00 Pallet: 750.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Triassic bath collection
  • Extends 3-5/16 in from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
Brand Model Compatibility:
Delta
CARB OTC LEED Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-31/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-13/100 in
IAPMO Listed:
No
Length:
7 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-5/16 in