This product requires certification to purchase.

Two Handle Metering Deck Mount Service Faucet in Chrome

You last purchased this on
 
Delta Faucet

Two Handle Metering Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D2507LFHDF
  • Item #4702693
  • Manufacturer Part #2507LF-HDF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Two Handle Metering Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D2507LFHDF
  • Item #4702693
  • Manufacturer Part #2507LF-HDF
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two handle, slow self-closing faucet
  • Fits two and three hole deck mount applications
  • 4 in. (102 mm) centerset
  • 3-7/16 in. (87 mm) long spout
  • Vandal resistant, slow self-close push handles
  • No lift rod hole
  • Drain assembly not included
  • .5 gpm (1.9 L/min) vandal resistant spray outlet
  • All operating parts replaceable from above the deck
  • 1/2 in.-14 NPSM threaded male inlet shanks
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Self Closing
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Metering
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Scald Guard:
No
Spout Height:
1-7/8 in
Spout Reach:
5 in
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes