Two Handle Roman Tub Faucet in Chrome (Trim Only)
Classic Two Handle Roman Tub Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Rigid slip-on spout
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12-1/4 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 4-81/100 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-9/16 in
- WaterSense Labeled:
- No