Multi Function Showerhead in Brilliance® Stainless
UltraSoak™ Multi Function Showerhead in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Water-sculpting fluidics chips produce more saturating coverage
- Mimics the sensation of dense natural rainfall
- Installs in minutes
- Spray settings include: H2Okinetic® PowerDrench® spray, UltraSoak spray, massaging spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Lever changes spray settings
- Shower arm and flange sold separately
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- UltraSoak™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3-11/25 in
- Diameter:
- 8-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 3-7/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449939379
- WaterSense Labeled:
- Yes
- Width:
- 8-1/4 in