Un-plated Bonnet Nut
Un-plated Bonnet Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1875-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with 1300/1400/1700
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4 in
- Diameter:
- 2-3/4 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- Delta
- Fits Model:
- R10000-UN, R10000-UNWS, 1300 Series, 1400 Series, 1700 Series
- Height:
- 1/2 in
- Length:
- 2-1/8 in
- Material:
- Steel
- Width:
- 2-3/4 in