24 in. Grab Bar in Chrome
Universal Showering 24 in. Grab Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24" long
- 1-1/4" width
- Available in four decorative finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- UPC:
- 034449668774
- Weight Capacity:
- 300 lb
- Width:
- 24 in