24 in. Shower Rail in Brilliance® Stainless
Universal Showering 24 in. Shower Rail in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Includes 60 in. - 82 in. stretchable metal hose
- Features 24 in. Angular Modern slide bar / grab bar
- ADA compliant adjustable hand shower mount and hose
- ADA compliant grab bar when installed per accessibility guidelines of the act
- Hand Shower sold separately
- Includes square wall elbow
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- Stainless complements nearly any look, be it traditional, transitional or contemporary
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 27-3/50 in
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 24 in
- Width:
- 6-1/2 in