24 in. Shower Rail in Brilliance® Stainless
Universal Showering 24 in. Shower Rail in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Features 24 in. wall bar with adjustable slide to accommodate bathers of varying heights
- Concealed installation screws
- Extends 2-7/8 in. from shower wall
- Durable brass construction
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- Stainless complements nearly any look, be it traditional, transitional or contemporary
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-22/25 in
- GSA Approved:
- No
- Height:
- 27-3/4 in
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- PipeTubing Size:
- 7/8 in
- Slide Bar Height:
- 24 in
- Width:
- 4 in