24 in. Shower Rail with Hose in Matte Black
Universal Showering 24 in. Shower Rail with Hose in Matte Black
Package Quantity Info:
Each: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 60 in. - 82 in. stretchable metal hose
- Features 24 in. Angular Modern slide bar / grab bar
- ADA compliant adjustable hand shower mount and hose
- ADA compliant grab bar when installed per accessibility guidelines of the act
- Hand shower sold separately
- Includes square wall elbow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 27-3/50 in
- GSA Approved:
- No
- Height:
- 6-1/2 in
- Hose Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 24 in
- UPC:
- 034449954426