27-1/16 in. Shower Rail in Champagne Bronze
Universal Showering 27-1/16 in. Shower Rail in Champagne Bronze
Package Quantity Info:
Each: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 60 in. - 82 in. stretchable metal hose
- Features 24 in. Angular Modern slide bar / grab bar
- ADA compliant adjustable hand shower mount and hose
- ADA compliant grab bar when installed per accessibility guidelines of the act
- Hand Shower sold separately
- Includes square wall elbow
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 27-3/50 in
- Height:
- 6-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 27-1/16 in
- Slide Bar Height:
- 24 in
- UPC:
- 034449954433