84 in. Hand Shower Hose in Chrome/White
Universal Showering 84 in. Hand Shower Hose in Chrome/White
Frequently Purchased Together
Product Details
Product Details
- Two chrome metal conical hose nuts
- 84 in. hose
- Stainless steel
- Backed by Delta faucet's lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/White
- Depth:
- 1 in
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- Hose Length:
- 84 in
- IAPMO Listed:
- No
- Length:
- 84 in
- Material:
- Brass, Metal, Plastic, Stainless Steel
- Material Type:
- Reinforced Vinyl
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No