This product requires certification to purchase.

Hand Shower Holder in Chrome

Delta Faucet

Universal Showering Components Hand Shower Holder in Chrome

  • Fast #
  • Part #DU3401PK
  • Item #4275291
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Hand Shower Holder in Chrome

  • Fast #
  • Part #DU3401PK
  • Item #4275291
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1512
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounts hand shower to shower arm
  • Adjustable shower arm mount
  • 1/2 in. IPS female inlet
  • 1/2 in. IPS male outlet
  • Works with hand shower (sold separately)
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-18/25 in
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-14/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Plastic
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No