This product requires certification to purchase.

Multi Function Hand Shower

You last purchased this on
 
Delta Faucet

Universal Showering Components Multi Function Hand Shower

  • Fast #
  • Part #D51584BL
  • Item #10071288
  • Manufacturer Part #51584-BL
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Components Multi Function Hand Shower

  • Fast #
  • Part #D51584BL
  • Item #10071288
  • Manufacturer Part #51584-BL
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Spray settings include: ProClean™ spray, H2Okinetic® PowerDrench® spray, full spray, full spray + massage, massage spray, shampoo rinsing spray and pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Slide bar hand shower mount for hands-free showering
  • Easy DIY installation
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
4-1/2 in
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
24-7/16 in
Spray Type:
Full Spray, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, Shampoo Rinsing
WaterSense Labeled:
Yes